Shop DURAVIT
See all product information
Create Account
Furniture basin 1030mm ME by STARCK white with OF with TP w.o.TH
- Mfr # 2336100060
- Zoro # G912377808
product price:Â
$
1,078.99
/ea
Free Shipping & Returns
Key Features
Overall Length
40.5 in
Overall Width
19.25 in
Bowl Depth
6.88 in
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2336100060
- Zoro #
- G912377808
- UPC #
- 4053424178998
- Country of Origin
- Germany
Dimensions
- Overall Length
- 40.5 in
- Overall Width
- 19.25 in
- Bowl Depth
- 6.88 in
Details
- Finish
- White
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.