Furniture Basin 24" Me By Starck w/Ovrflo+FuctDk, 3 Holes Wh

  • Mfr # 2336630030

  • Zoro # G5196616


product price:  $434.99
/ea
Free Shipping & Returns

Key Features

Overall Length
24 3/4 in
Overall Width
19 1/4 in
Overall Height
7 1/8 in
Weight
38.801 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2336630030
Zoro #
G5196616
UPC #
4053424052038
Country of Origin
Germany

Dimensions

Overall Length
24 3/4 in
Overall Width
19 1/4 in
Overall Height
7 1/8 in

Details

Weight
38.801 lb

Description

Duravit ME by Starck 24 3/4'' x 19 1/4'' Bathroom Sink White, designed by Philippe Starck
Features:
• See installation specifications here: pro.duravit.us/p/2336630030
• For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
• Complies with following standards: ASME A112.19.2/CSA B45.1
• cUPC® listed

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.