This item is Discontinued.

Duravit FurnWashbasin 23" Happy D.2 w/Overflow+FucetDk, 3 Holes Wh 2318600030

FurnWashbasin 23" Happy D.2 w/Overflow+FucetDk, 3 Holes Wh (Discontinued)

  • Mfr # 2318600030
  • Zoro # G5195776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2318600030
Zoro #
G5195776
UPC #
4053424119540
Country of Origin
Germany

Dimensions

Overall Length
23 5/8 in
Overall Width
19 7/8 in
Overall Height
6 3/4 in

Details

Weight
36.817 lb

Description

Duravit Happy D.2 23 5/8'' x 19 7/8'' Bathroom Sink White, designed by sieger design
Features:
• See installation specifications here: pro.duravit.us/p/2318600030
• For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
• cUPC® listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.