Zoro Homepage

Handrinse Basin, 17 3/4", Vero w/Overflow

  • Mfr # 0704450000

  • Zoro # G5998082


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Overall Length
17 3/4 in
Overall Width
13 3/4 in
Overall Height
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0704450000
Zoro #
G5998082
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
17 3/4 in
Overall Width
13 3/4 in
Overall Height
6 1/4 in

Details

Item
Handrinse Basin,17 3/4",Vero w/Overflow

Description

Handrinse Basin,17 3/4 In.,Vero w/Overflow

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.