This item is Discontinued.

Duravit Happy D.2 Plus Vanity Unit for Console Graphite Super Matt HP4974B8080

Happy D.2 Plus Vanity Unit for Console Graphite Super Matt (Discontinued)

  • Mfr # HP4974B8080
  • Zoro # G607062842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HP4974B8080
Zoro #
G607062842
UPC #
4053424870670
Country of Origin
Germany

Dimensions

Length
63
Width
21.63
Height
16.13

Details

Item
Vanity Units
Weight
158.73
Finish
Graphite Super Matte
Color
Grey

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.