Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Duravit Happy D.2 Wall-Mounted Toilet Anthracite/Anthracite Matt 2222098992

Happy D.2 Wall-Mounted Toilet Anthracite/Anthracite Matt (Discontinued)

  • Mfr # 2222098992
  • Zoro # G606503209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2222098992
Zoro #
G606503209
UPC #
4053424896250
Country of Origin
Multiple

Dimensions

Width
21.25
Length (In.)
14.38
Height
13.25

Details

Color
Grey
Item
Toilets
Finish
Anthracite/Anthracite Matte

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.