
L-Cube Vanity Unit F. Me 2 Drawers 550X620X481mm White High Gloss
Mfr # LC624108585
Zoro # G608477294
product price: $2,534.99
/ea
Free Shipping & Returns
Key Features
Length
32.25 in
Width
18.875 in
Height
21.625 in
Material
Lacquer
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LC624108585
Zoro #
G608477294
UPC #
4021534996931
Country of Origin
Germany
Dimensions
Length
32.25 in
Width
18.875 in
Height
21.625 in
Details
Material
Lacquer
Finish
White
Description
- •
- •All necessary parts and hardware for assembly and installation are included.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.