Shop HOMEROOTS
See all product information
Create Account
24" Light Gray Wood Floating Single Door Bathroom Vanity And Medicine Cabinet With Mirror
- Mfr # 543604
- Zoro # G122911151
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
23.62 in
Body Material
Manufactured Wood
Height (In.)
19.68 in
Depth (In.)
7.48 in
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 543604
- Zoro #
- G122911151
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width (In.)
- 23.62 in
- Height (In.)
- 19.68 in
- Depth (In.)
- 7.48 in
Details
- Item
- Bathroom Vanities
- Body Material
- Manufactured Wood
- Finish
- Matte
- Includes
- Doors; Medicine Cabinet
- Features
- Soft Close Door Hinges
- Countertop Material
- Manufactured Wood
Description
The 24-inch light gray wood floating single door bathroom vanity and medicine cabinet with mirror offers a sleek, modern elegance to your bathroom. Crafted from manufactured wood, the vanity base is finished in a sophisticated light gray hue that harmonizes with various decor styles. This unit includes a convenient mirror and a medicine cabinet, perfect for storing essentials while saving space. Featuring soft close door hinges, it ensures quiet operation and durability. Designed for wall mounting, this vanity elevates your bathroom aesthetics while providing easy access to your items. Embrace functionality and style with this well-designed vanity that seamlessly combines practicality with contemporary design elements. 19.68-inch h x 23.62-inch w x 7.48-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.