
No.1 Undermount Sink White
Mfr # 03954900172
Zoro # G012378514
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Overall Length
19.25 in
Overall Width
13 in
Bowl Depth
7.13 in
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03954900172
Zoro #
G012378514
UPC #
4067116994964
Country of Origin
China
Dimensions
Overall Length
19.25 in
Overall Width
13 in
Bowl Depth
7.13 in
Details
Finish
White
Description
- •Undermount installation
- •Ceramic construction
- •Without faucet deck
- •Overflow
- •Covered under Duravit's 5-year warranty
- •In Duravit's white finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.