One-Piece Toilet Me By Starck White Dual Flushelongatedsiphon Jethy

  • Mfr # 2173512001

  • Zoro # G908469180


product price:  $870.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor Mounted
Bowl Shape
Elongated
Material
Ceramic
Flushing Method
Dual Flush
Width
28.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2173512001
Zoro #
G908469180
UPC #
4053424052915
Country of Origin
China

Dimensions

Width
28.75 in
Length (In.)
15.375 in
Height
28.875 in

Details

Mounting Style
Floor Mounted
Bowl Shape
Elongated
Material
Ceramic
Flushing Method
Dual Flush
Standards
cUPC listed; ASME Certified; Watersense listed; ADA compliant
For Use With
0014170000
Finish
White
Flush Handle
Top Button
Rough-In
12 in
Features
Hygiene Glaze Exterior Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.