Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Duravit Santosa Undermount Sink White With Wondergliss 04665100171

Santosa Undermount Sink White With Wondergliss (Discontinued)

  • Mfr # 04665100171
  • Zoro # G808437616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04665100171
Zoro #
G808437616
UPC #
4063382012005
Country of Origin
India

Dimensions

Overall Length
20.125 in
Overall Width
14.75 in
Overall Height
7.875 in

Details

Finish
White

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.