Seat And Cover Happy D.2 Hinges Sst With Cover, D-Shaped/Elongated (Discontinued)
- Mfr # 0064610000
- Zoro # G1376927
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0064610000
Zoro #
G1376927
UPC #
-
Country of Origin
Germany
Dimensions
Width
367mm
Seat Height
48 mm
Details
For Bowl Shape
Elongated, D-Shaped
With Cover / Without Cover
With Cover
Color
Jacket: Black; Connecters: Yellow, White and Red
Features
Without Soft Closure
Hinge Material
Stainless Steel
Bolt to Seat Front
489 mm
Item
Seat And Cover Happy D.2 Hinges Sst
Description
Seat And Cover Happy D.2 Hinges Sst
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.