Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower-Toilet Seat

  • Mfr # 1007070000

  • Zoro # G708445971


product price: $2,345.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width
20.375 in
Seat Height
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1007070000
Zoro #
G708445971
UPC #
4053424582870
Country of Origin
Unknown

Dimensions

Width
20.375 in
Seat Height
6.75 in

Details

Color
White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.