Soleil By Starck Sink 23 5/8 White High Gloss, Number Of Faucet Holes: 1, Overflow -
- Mfr # 2376600000
- Zoro # G608460371
product price:
$
225.99
/ea
Free Shipping & Returns
Key Features
Overall Length
23-5/8 in
Overall Width
18-7/8 in
Overall Height
5-7/8 in
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2376600000
- Zoro #
- G608460371
- UPC #
- 4063382180971
- Country of Origin
- Egypt
Dimensions
- Overall Length
- 23-5/8 in
- Overall Width
- 18-7/8 in
- Overall Height
- 5-7/8 in
Details
- Finish
- White
Description
Soleil By Starck Sink 23 5/8 " White High Gloss, Number Of Faucet Holes: 1, Overflow - 2376600000
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.