Shop DURAVIT
See all product information
Soleil By Starck Sink 25 5/8 White High Gloss, Number Of Faucet Holes: 1, Overflow -
Mfr # 2376650000
Zoro # G008460414
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Overall Length
25-5/8 in
Overall Width
18-7/8 in
Overall Height
5-7/8 in
Finish
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 2376650000
- Zoro #
- G008460414
- UPC #
- 4063382181039
- Country of Origin
- Egypt
Dimensions
- Overall Length
- 25-5/8 in
- Overall Width
- 18-7/8 in
- Overall Height
- 5-7/8 in
Details
- Finish
- White
Description
Soleil By Starck Sink 25 5/8 " White High Gloss, Number Of Faucet Holes: 1, Overflow - 2376650000
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.