Shop All TV Mounts & Stands
Duravit
Square Metal Console Wall-Mounted
Mfr # 0031161000
Zoro # G810795278
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Finish Chrome
- Material Ceramic
- Length 21.625
- Width 18.125
Product Information
- Brand Duravit
- MFR # 0031161000
- Zoro # G810795278
- UPC # 4053424690247
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Length | 21.625 |
Width | 18.125 |
Details
Description
Your bathroom should be a place of rest, comfort and relaxation. Our Duravit bathroom ceramics and bathroom furniture series are designed by renowned designers and manufactured by experts. They have been providing customers with the best quality, sophisticated functionality and attractive aesthetics for more than 200 years. We have made it our mission to Upgrade Your Everyday to a new level of comfort. Whether it's new construction, a renovation or setting targeted accents: With our high-quality bathroom furniture and our durable bathroom ceramics, you can create a stylish and relaxing atmosphere in no time at all by taking advantage of the interplay between shower, bathtub, faucets and accessories.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH New Battery for Hubbell 0120255 or Dual-Lite 12-255 - 6 Pack (ML4-6MP687239)
- VENTEV 27W Dual USB C and USB A Wall Charger, White (WC27-HD252207)
- MOXA Indust. Unmanaged Ethernet Switch W/ 8 10/100Baset(X)Ports, -10 (EDS-308)
- BATTERY CLERK AJC Werker WKA6-12F Sealed Lead Acid Replacement Battery 12Ah, 6V, F1 (AJC-C12S-V-0-191689)
- MOUNT-IT Locking Camper RV TV Wall Mount (MI-431)
- VIDEO MOUNT PRODUCTS Non-Penetrating Roof Mount 30" Mast with 2.00" O.D. (FRM-200)
- PEERLESS Flat Mount, For Displays, 150 lb. (PA746)
- STANLEY TV Mount (E0104748)
- PC ENCLOSURES Dual-Door Printer Enclosure - Black Powder Coated Steel (Printer Qube)
- PC ENCLOSURES Computer & Monitor Enclosure - Black Powder Coated Stee (PC Defender)
- PEERLESS Pivot TV Wall Mount, 22" to 40" Screen, 80 lb. Capacity (PP740)
- Duravit TV Mounts & Stands