This item is Discontinued.

Duravit Toilet Close-C. 630mm Happy D.2 White Wd Vario Outl. Btw Us Wg 21340900921

Toilet Close-C. 630mm Happy D.2 White Wd Vario Outl. Btw Us Wg (Discontinued)

  • Mfr # 21340900921
  • Zoro # G508596958
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21340900921
Zoro #
G508596958
UPC #
4021534945915
Country of Origin
France

Dimensions

Width
24.75 in
Length (In.)
14.375 in
Height
16.375 in

Details

Gallons per Flush
1.6/0.8
Material
Ceramic
Standards
ASME Certified; cUPC Listed; WaterSense Listed
Flush Handle
Top Button
Features
WonderGliss exterior coating
For Use With
0014220000
With Seat/Without Seat
Without Seat
Finish
White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.