
Toilet Wall Mounted, 21 1/4", Durastyle, Wall Mount, White Alphin (Discontinued)
- Mfr # 2538090092
- Zoro # G1246368
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2538090092
Zoro #
G1246368
UPC #
-
Country of Origin
Germany
Dimensions
Width
370mm
Depth
540mm
Details
Mounting Style
Wall
Color
White Alphin
Material
Ceramic
Fits Brand
Rimless
Item
Toilet Wall Mounted,21 1/4",Durastyle
Collection
DuraStyle
Description
Toilet Wall Mounted,21 1/4 In.,Durastyle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.