This item is Discontinued.

Duravit Toilet wall mounted 54cm DuraStyle washdown model white rimlessUS W 25620900921

Toilet wall mounted 54cm DuraStyle washdown model white rimlessUS W (Discontinued)

  • Mfr # 25620900921
  • Zoro # G706503208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25620900921
Zoro #
G706503208
UPC #
4053424087993
Country of Origin
Multiple

Dimensions

Width
21.25
Height
13.75
Length (In.)
14.38

Details

Item
Toilets
Color
White
Finish
White

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.