This item is Discontinued.

Duravit Toilet Wall Mounted 620mm Happy D.2 White Washdown Rimless Us Wg 25500900921

Toilet Wall Mounted 620mm Happy D.2 White Washdown Rimless Us Wg (Discontinued)

  • Mfr # 25500900921
  • Zoro # G108469157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25500900921
Zoro #
G108469157
UPC #
4021534946011
Country of Origin
France

Dimensions

Width
24.375 in
Height
13.625 in
Length (In.)
14.375 in

Details

Gallons per Flush
1.6/0.8
Material
Ceramic
Standards
ASME Certified; cUPC Listed; ADA Compliant; WaterSense Listed
Finish
White
With Seat/Without Seat
Without Seat
Flush Handle
Wall Flush Actuator
Features
WonderGliss exterior coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.