
Two-Piece Toilet Durastyle Singleflush, 1.28 gpf, Siphon Jet, Elongated, White Alphin
Mfr # 2160010085
Zoro # G1246359
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Bowl Shape
Elongated
Color
White Alphin
Gallons per Flush
1.28
Material
Ceramic
Flushing Method
Siphon Jet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2160010085
Zoro #
G1246359
UPC #
-
Country of Origin
Germany
Dimensions
Size
14 1/8" x 27 1/2"
Details
Bowl Shape
Elongated
Color
White Alphin
Gallons per Flush
1.28
Material
Ceramic
Flushing Method
Siphon Jet
Item
Two-Piece Toilet Durastyle Singleflush
One Piece/Two Piece
Two Piece
Collection
DuraStyle
Rough-In
12"
For Use With Mfr. Model Number
0935200005
Weight
92 lb
Description
Two-Piece Toilet Durastyle Singleflush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.