Zoro Homepage

Washbasin 31" Vero w/Overflow+Faucet Deck, 1 Faucet Hole White

  • Mfr # 0454800000

  • Zoro # G5196467


product price: $927.99
/ea
Free Shipping & Returns

Key Features

Overall Length
31-1/2 in
Overall Width
18-1/2 in
Overall Height
6-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0454800000
Zoro #
G5196467
UPC #
4021534269400
Country of Origin
Germany

Dimensions

Overall Length
31-1/2 in
Overall Width
18-1/2 in
Overall Height
6-7/8 in

Description

Duravit Vero 31 1/2'' x 18 1/2'' Bathroom Sink White, designed by Duravit
Features:
• See installation specifications here: pro.duravit.us/p/0454800000
• For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
• Complies with following standards: ASME A112.19.2/CSA B45.1
• cUPC® listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.