Shop NOVATTO
See all product information
Create Account
Black Porcelain Vessel Sink Combo with Matte Black Faucet, Drain and Sealer
- Mfr # NSFC-01141MB1408MB
- Zoro # G704937982
product price:
$
499.99
/ea
Free Shipping & Returns
Key Features
Color
Matte Black
Overall Length
21.75
Overall Width
13.75
Overall Height
3.5 0
Weight
30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NSFC-01141MB1408MB
- Zoro #
- G704937982
- UPC #
- 793420705142
- Country of Origin
- China
- Color
- Matte Black
- Weight
- 30
Dimensions
- Overall Length
- 21.75
- Overall Width
- 13.75
- Overall Height
- 3.5 0
Description
Come over to the dark side and add a touch of contemporary flare with this refreshing and stylish porcelain sink from Novatto. This porcelain sink and faucet combo includes everything needed for a contemporary upgrade. Included is a vessel sink, vessel faucet, drain and sealer. The sink’s dynamic shape is sure to turn heads while the faucet beautifully compliments its design. Stylish slopes corners make this sink a focal piece and the extra sink width make it fully functional for washing hands. Each porcelain sink is protected with a premium gloss for less maintenance and lasting beauty. A non-porous and stain resistant finish ensures a new look for years to come. Outside dimensions for the sink measure 21.75-inches by 13.75-inches. The sides are 5-inches tall tapering to a 3.5-inch center. This sink has a standard 1.75-inch drain opening on center with no overflow. A 1.5-inch hole is needed for the faucet installation.
The matte black vessel faucet flows the water seamlessly into the sink. Faucet is AB1953 Low Lead compliant. A single handle controls temperature and water flow. Supply lines, mounting hardware and instructions are included for quick and easy installation. For easy cleaning apply the included Glacier Ice. Glacier Ice seals the surface to prevent dirty mineral buildup caused by hard water!
The matte black vessel faucet flows the water seamlessly into the sink. Faucet is AB1953 Low Lead compliant. A single handle controls temperature and water flow. Supply lines, mounting hardware and instructions are included for quick and easy installation. For easy cleaning apply the included Glacier Ice. Glacier Ice seals the surface to prevent dirty mineral buildup caused by hard water!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.