
White Tulip Bathtub, 63 X31 1/2 White, Freestanding, Seamless Acrylic Panel, Sanitary Acrylic
Mfr # 700468000000090
Zoro # G608451911
product price:Â $4,682.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Length
63 in
Width
31.5 in
Height
24.75 in
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
700468000000090
Zoro #
G608451911
UPC #
4063382124838
Country of Origin
Egypt
Dimensions
Length
63 in
Width
31.5 in
Height
24.75 in
Details
Finish
White
Description
White Tulip Bathtub, 63 inx31 1/2 in White, Freestanding, Seamless acrylic panel, Sanitary acrylic, Oval, Number of backrests: 2, Overflow, Incl. cable-driven waste and overflow, Special cable-driven waste and overflow -
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.