This item is Discontinued.

Duravit Xviu C-Bonded Set Wall-Mounted Flannel Gray High Gloss XV4615OB289P

Xviu C-Bonded Set Wall-Mounted Flannel Gray High Gloss (Discontinued)

  • Mfr # XV4615OB289P
  • Zoro # G108490878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XV4615OB289P
Zoro #
G108490878
UPC #
4053424793535
Country of Origin
Germany

Dimensions

Length
31.5 in
Width
18.875 in
Height
19.75 in

Details

Finish
Flannel Gray

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.