This item is Discontinued.

Duravit Xviu C-Bonded Wall-Mounted Vanity Brushed Oak XV4614EB112C

Xviu C-Bonded Wall-Mounted Vanity Brushed Oak (Discontinued)

  • Mfr # XV4614EB112C
  • Zoro # G908490238
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XV4614EB112C
Zoro #
G908490238
UPC #
4053424952673
Country of Origin
Germany

Dimensions

Length
23.625 in
Width
18.875 in
Height
19.75 in

Details

Finish
Brushed Oak

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.