Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pigeonhole Bin Unit, 33.75 in W x 12 in D x 64.5 in H, 112 Compartments, Gray, Steel

  • Mfr # 745-95

  • Zoro # G3500080


product price: $405.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Width
33-3/4 in
Overall Depth
12 in
Overall Height
64-1/2 in
Color
Gray
Number of Shelves
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
745-95
Zoro #
G3500080
UPC #
714334060684
Country of Origin
Mexico

Dimensions

Overall Width
33-3/4 in
Overall Depth
12 in
Overall Height
64-1/2 in
Bin Width
3-13/16 in
Bin Depth
12 in
Bin Height
3-3/8 in

Details

Color
Gray
Number of Shelves
14
Material
Prime Cold Rolled Steel
Item
Pigeonhole Bin Unit
Includes
Two Sets of Plasticized, Pressure-Sensitive Labels for Each Bin
Finish
Powder Coated
Number of Compartments
112

Description

Pigeonhole Bin Unit, Compartment Depth 12 in, Compartment Height 3 3/8 in, Compartment Width 3 13/16 in, Steel, Overall Depth 12 in, Overall Height 66 in, Overall Width 34 in, Number of Compartments 112, Gray, Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.