Shop DURHAM MFG

Shelving Storage Cabinet, 72 in H, 36 in W, 24 in D, Swing, Keyed, Gray, 4 Shelves, 0 Drawers

  • Mfr # 3501-4S-95
  • Zoro # G9883937

product price: 
$
1,252.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Shelving
Duty Rating
Extra-Heavy Duty
Load Capacity per Shelf
1,000 lb
Door Type
Solid
Lock Type
Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3501-4S-95
Zoro #
G9883937
UPC #
714334025270
Country of Origin
Mexico
Cabinet Style
Shelving
Duty Rating
Extra-Heavy Duty
Load Capacity per Shelf
1,000 lb
Door Type
Solid
Lock Type
Keyed
Door Locking Points
3
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Method of Construction
Welded
Material
Steel
Number of Doors
2
Includes
Shelves, Keys
Assembled/Unassembled
Assembled
Shelf Capacity
1,000 lbs
Color
Gray
Body Panel Type
Solid
Base Type
Frame
Shelf Adjustment Increments
4 in
Locking Cabinet
Yes
Material - Cabinets
Steel
Includes Keys
Yes
Cabinet Finish
Powder Coated
Shelf Adjustability
Adjustable
Door Handle Type
Swing
Mobility
Stationary
Cabinet Locking Mechanism
Keyed
Casters Included
No
Item - Storage Cabinets
Storage Cabinet
For Use Indoors/Outdoors
No
Number of Keys
2
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
4
Cabinet Storage Components
Shelves
Door Opening
180 Degrees
Cabinet Color
Gray
Frame Assembled
Assembled
Audit Trail Storage
None

Dimensions

Overall Height
72 in
Overall Depth
24 in
Overall Width
36 in
Cabinet Height Range
Full Height
Panel Material Thickness
14 ga
Shelf WxD
35 3/4 in x 21 3/8 in
Shelf Depth
21 3/8 in
Height of Cabinet
72 in
Depth of Cabinet
24 in
Width of Cabinet
36 in
Shelf Width
35 3/4 in

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,000 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.