Shop DURHAM MFG

Janitorial Storage Cabinet, 84 in H, 36 in W, 24 in D, Swing, Keyed, Gray, 5 Shelves, 0 Drawers

  • Mfr # EMDC-362484-HDL-95

  • Zoro # G9883991


product price: 
$
1,487.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Janitorial
Duty Rating
Extra-Heavy Duty
Load Capacity per Shelf
1000 lbs
Door Type
Standard
Lock Type
Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EMDC-362484-HDL-95
Zoro #
G9883991
UPC #
714334052054
Country of Origin
Mexico
Cabinet Style
Janitorial
Duty Rating
Extra-Heavy Duty
Load Capacity per Shelf
1000 lbs
Door Type
Standard
Lock Type
Keyed
Door Locking Points
3 Points
Number of Shelves
5
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Assembled/Unassembled
Assembled
Includes
(1) Fixed Top Shelf
Shelf Capacity
900 lbs
Number of Doors
2
Method of Construction
Welded
Material
Steel
Color
Gray
Body Panel Type
Ventilated
Base Type
Frame
Material - Cabinets
Steel
Item - Storage Cabinets
Storage Cabinet
Mobility
Stationary
Door Handle Type
Swing
Casters Included
No
Includes Keys
Yes
Shelf Adjustability
Adjustable
For Use Indoors/Outdoors
No
Cabinet Locking Mechanism
Keyed
Number of Keys
2
Cabinet Finish
Powder Coated
Locking Cabinet
Yes
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
5
Cabinet Storage Components
Shelves
Frame Assembled
Assembled
Cabinet Color
Gray
Audit Trail Storage
None

Description

Storage Cabinet, Base Type Frame, Body Panel Type Ventilated, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,000 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 5, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.