Shop STOP-LITE
See all product information
Create Account
Orange PVC Flagger Pole
- Mfr # AD-610
- Zoro # G324218867
product price:Â
$
44.99
/ea
Key Features
Standards
MUTCD Standard
Color
Orange
Cabinet Material
PVC
Includes
Adjustable Telescopic PVC Pole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AD-610
- Zoro #
- G324218867
- UPC #
- -
- Country of Origin
- China
- Item
- Pole
- Standards
- MUTCD Standard
- Color
- Orange
- Cabinet Material
- PVC
- Includes
- Adjustable Telescopic PVC Pole
Description
The Stop-Lite Flagger Pole has been updated! A custom designed slit-top makes it easy to slide the paddle in securely without the need for straps. This pole is compatible with all Stop-Lite paddles and is MUTCD compliant when used in conjunction with our 18" & 24" paddles. Top Notch (Storage Height): The pole is 4ft 3.25in tall. Middle Notch ( For a 24" Paddle): The pole is 6ft 1.50in tall. Bottom Notch ( For an 18" Paddle): The pole is 6ft 8 1/8in tall.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.