Shop DURHAM MFG

14 ga. Steel 3 Sided Mesh Stock Cart 2000 lb. Capacity, 66-1/2"L x 30-3/8"W x 56-7/16"H

  • Mfr # 3ST-EX3060-3AS-95
  • Zoro # G9861424

product price: 
$
1,117.99
/ea
Additional $455.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
56 1/2 in
Overall Length
30 1/2 in
Overall Width
66 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3ST-EX3060-3AS-95
Zoro #
G9861424
UPC #
714334029803
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Single-Side-Access Mesh-Wall Metal Stock Truck
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
4
Caster Type
(2) Rigid, (2) Swivel
Adjustable Increments
1 in
Finish
Powder Coated
Caster Material
Phenolic
Gauge
14 ga
Features
Shelves Have 1 in Lip Height
Construction
Steel
Utility Cart Item
3 Sided Mesh Truck with (3) Adjustable Shelves
Number of Side Panels
3
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Lip Style
Flush
Caster Brake Type
No Brake Included
Side Panel Construction
Expanded Metal
Caster Wheel/Tread Material
Phenolic
Shelf Adjustability
Adjustable
Number of Accessible Sides
1
Product Type
Stock Truck
Shelf Construction
Solid
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
56 1/2 in
Overall Length
30 1/2 in
Overall Width
66 1/2 in
Shelf Length
30 in
Caster Width
2 in
Shelf Width
60 in
Caster Dia.
6"
Lip Height
1"
Overall Depth
30"
Inside Height
49 in
Inside Width
30 in
Inside Length
60 in
Overall LxWxH
66-1/2 inx30-1/2 inx56-1/2 in
Shelf LxW
30 inx60 in
Caster Wheel Dia.
6 in
Wire Rope Length
31 in
Length
31 in
Fits Chest Size
Shelves Have 1 in Lip Height

Description

Stock Truck, Load Capacity 3,000 lb, Number of Shelves 4, Shelf Length 30 in, Shelf Width 60 in, Shelf Construction Solid, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves Not Applicable, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 31 in, Overall Width 67 in, Overall Height 57 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.