Shop DURHAM MFG
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sided Ventilated Truck
- Mfr # 3ST-EX306068-95
- Zoro # G022811537
product price:Â
$
734.99
/ea
Key Features
Material
Steel
Color
Gray
Load Capacity
2000 Lb
Application
Material Handling
Includes
2 swivel casters, 2 rigid casters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3ST-EX306068-95
- Zoro #
- G022811537
- UPC #
- 714334075589
- Country of Origin
- Mexico
- Material
- Steel
- Color
- Gray
- Load Capacity
- 2000 Lb
- Item
- Three Sided Ventilated Truck,1 Shelf
- Application
- Material Handling
- Includes
- 2 swivel casters, 2 rigid casters
- Gauge
- 14 ga
- Finish
- Textured
Description
Three Sided Ventilated Truck,1 Shelf
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.