14 ga. Steel 3 Sided Mesh Stock Cart 3600 lb. Capacity, 48-1/2"L x 24-3/8"W x 69"H

  • Mfr # 3STFP-EX2448-3-6PU-95
  • Zoro # G9889196
product price: 
$
784.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
69 in
Overall Length
24 1/2 in
Overall Width
48 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3STFP-EX2448-3-6PU-95
Zoro #
G9889196
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
69 in
Overall Length
24 1/2 in
Overall Width
48 1/2 in
Caster Width
2 in
Shelf Length
48 in
Shelf Width
24 in
Caster Dia.
6"
Inside Length
48 in
Inside Width
24 in
Overall LxWxH
48-1/2 inx24-1/2 inx69 in
Caster Wheel Dia.
6 in
Inside Height
61 1/2 in
Shelf LxW
48 inx24 in
Wire Rope Length
25 in
Length
25 in
Fits Chest Size
Forkliftable

Details

Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Forkliftable Single-Side-Access Mesh-Wall Metal Stock Truck
Wheel Type
6" x 2" Polyurethane
Handle Type
No Handle
Number of Shelves
3
Caster Type
(2) Rigid, (2) Swivel
Gauge
14 ga
Features
Forkliftable
Construction
Welded Steel
Caster Material
Polyurethane
Finish
Powder Coated
Distance Between Shelves
19 in
Utility Cart Item
3 Sided Truck with Forklift Pockets
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Number of Side Panels
3
Side Panel Construction
Expanded Metal
Caster Wheel Type
Standard
Lip Style
Flush
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Caster Wheel/Tread Material
Polyurethane
Method of Construction
Welded
Shelf Adjustability
Fixed
Number of Accessible Sides
1
Product Type
Stock Truck
Shelf Construction
Solid
Shell Material
Steel
Wire Color
Gray

Description

Stock Cart, Load Capacity 3,600 lb, Number of Shelves 3, Shelf Length 48 in, Shelf Width 24 in, Shelf Construction Solid, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 19 in, Finish Powder Coated, Handle Type No Handle, Material Steel, Method of Construction Welded, Overall Length 25 in, Overall Width 49 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.