Shop JAMCO

Single-Side-Access Slat-Wall Metal Stock Truck, Steel, 3,000 lb Load Capacity, 2 Shelves, 36 in L

  • Mfr # HB472P600GP
  • Zoro # G9847984

product price: 
$
1,232.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
57 in
Overall Length
36 in
Overall Width
72 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HB472P600GP
Zoro #
G9847984
UPC #
-
Country of Origin
United States
Item
Single-Side-Access Slat-Wall Metal Stock Truck
Material
Steel
Color
Gray
Load Capacity
3,000 lb
Caster Type
(2) Rigid, (2) Swivel
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
2
Caster Material
Phenolic
Utility Cart Shelf Style
Lipped
Construction
Welded Steel
Utility Cart Item
3 Sided Slat Truck
Distance Between Shelves
22 in
Gauge
12 ga
Features
1 in x 3/16 in Steel Slats on 6 in Centers, Tubular Handle with Smooth Radius,1-1/2 in Shelf Lip
Finish
Powder Coated
Caster Wheel/Tread Material
Phenolic
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Shelf Adjustability
Fixed
Side Panel Construction
Slat
Lip Style
Flush
Caster/Wheel Mounting Location
Standard
Number of Side Panels
3
Number of Accessible Sides
1
Product Type
Stock Cart
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
57 in
Overall Length
36 in
Overall Width
72 in
Caster Width
2 in
Shelf Length
72 in
Caster Dia.
6"
Shelf Width
36 in
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
72 inx36 inx57 in
Caster Wheel Dia.
6 in
Shelf LxW
72 inx36 in
Wire Rope Length
36 in
Length
36 in
Fits Chest Size
1 in x 3/16 in Steel Slats on 6 in Centers, Tubular Handle with Smooth Radius,1-1/2 in Shelf Lip

Description

Stock Truck, Load Capacity 3,000 lb, Number of Shelves 2, Shelf Length 72 in, Shelf Width 36 in, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 22 in, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 36 in, Overall Width 72 in, Overall Height 57 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.