Shop DURHAM MFG

14 ga. Steel 3 Sided Mesh Stock Cart 3600 lb. Capacity, 54-1/2"L x 30-3/8"W x 56-7/16"H

  • Mfr # 3ST-EX3048-1AS-6PU-95
  • Zoro # G2246231

product price: 
$
663.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
56 1/2 in
Overall Length
30 1/2 in
Overall Width
54 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3ST-EX3048-1AS-6PU-95
Zoro #
G2246231
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Single-Side-Access Mesh-Wall Metal Stock Truck
Wheel Type
6" x 2" Polyurethane
Handle Type
Flat
Number of Shelves
2
Gauge
14 ga
Caster Material
Polyurethane
Utility Cart Item
3 Sided Mesh Truck with (1) Adjustable Shelf
Features
Push Handle
Caster Type
(2) Rigid, (2) Swivel
Construction
Welded Steel
Finish
Powder Coated
Includes
Adjustable Shelf and 4 Casters, 2 Rigid & 2 Swivel
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Shelf Adjustability
Adjustable
Lip Style
Flush
Number of Side Panels
3
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Polyurethane
Method of Construction
Welded
Side Panel Construction
Expanded Metal
Number of Accessible Sides
1
Product Type
Stock Truck
Shelf Construction
Solid
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
56 1/2 in
Overall Length
30 1/2 in
Overall Width
54 1/2 in
Caster Dia.
6"
Shelf Length
48 in
Caster Width
2 in
Shelf Width
30 in
Shelf LxW
48 inx30 in
Overall LxWxH
54-1/2 inx30-1/2 inx56-1/2 in
Caster Wheel Dia.
6 in
Inside Height
49 in
Inside Length
48 in
Inside Width
30 in
Wire Rope Length
31 in
Length
31 in

Description

Stock Cart, Load Capacity 3,600 lb, Number of Shelves 2, Shelf Length 48 in, Shelf Width 30 in, Shelf Construction Solid, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves Not Applicable, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Overall Length 31 in, Overall Width 55 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.