Shop DURHAM MFG

14 ga. Steel 2 Sided Mesh Stock Cart 2000 lb. Capacity, 48"L x 30"W x 57"H

  • Mfr # EX-3048-2SC-6PH-95
  • Zoro # G9940831

product price: 
$
1,150.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
57 1/2 in
Overall Length
48 1/2 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EX-3048-2SC-6PH-95
Zoro #
G9940831
UPC #
714334063005
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
2,000 lb
Item
Partitioned Dual-Side-Access Mesh-Wall Metal Stock Truck
Wheel Type
6" x 2" Phenolic
Handle Type
No Handle
Number of Shelves
4
Caster Type
(2) Rigid, (2) Swivel
Construction
Steel
Caster Material
Phenolic
Finish
Powder Coated
Gauge
14 ga
Utility Cart Item
Two Sided Stock Truck
Lip Style
Flush
Side Panel Construction
Expanded Metal
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Mounting Type
Plate
Caster Wheel Type
Standard
Shelf Adjustability
Adjustable
Caster Wheel/Tread Material
Phenolic
Caster/Wheel Mounting Location
Diamond
Caster Brake Type
No Brake Included
Number of Side Panels
2
Number of Accessible Sides
2
Shelf Construction
Solid
Product Type
Stock Truck
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
57 1/2 in
Overall Length
48 1/2 in
Overall Width
30 1/2 in
Shelf Length
48 in
Shelf Width
30 in
Caster Dia.
6"
Caster Width
2 in
Overall Depth
30"
Inside Height
49 1/2 in
Caster Wheel Dia.
6 in
Inside Length
48 in
Inside Width
30 in
Shelf LxW
48 inx30 in
Overall LxWxH
48-1/2 inx30-1/2 inx57-1/2 in
Wire Rope Length
49 in
Length
49 in

Description

Partitioned Dual-Side-Access Mesh-Wall Metal Stock Truck, Load Capacity 2,000 lb, Number of Shelves 4, Shelf Length 48 in, Shelf Width 30 in, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Diamond, Finish Powder Coated, Handle Type No Handle, Material Steel, Overall Length 48 1/2 in, Overall Width 30 1/2 in, Overall Height 57 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.