14 ga. Steel 3 Sided Mesh Stock Cart 3600 lb. Capacity, 66-1/2"L x 30-3/8"W x 56-7/16"H

  • Mfr # 3ST-EX3060-3-6PU-95
  • Zoro # G9906014
product price: 
$
734.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
56 1/2 in
Overall Length
30 1/2 in
Overall Width
66 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3ST-EX3060-3-6PU-95
Zoro #
G9906014
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
56 1/2 in
Overall Length
30 1/2 in
Overall Width
66 1/2 in
Shelf Length
60 in
Mesh Size
3/4 x 1-1/2 in
Shelf Width
30 in
Caster Dia.
6"
Caster Width
2 in
Shelf LxW
60 inx30 in
Inside Height
49 in
Inside Width
30 in
Caster Wheel Dia.
6 in
Inside Length
60 in
Overall LxWxH
66-1/2 inx30-1/2 inx56-1/2 in
Wire Rope Length
31 in
Length
31 in

Details

Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Single-Side-Access Mesh-Wall Metal Stock Truck
Wheel Type
6" x 2" Polyurethane
Handle Type
Flat
Number of Shelves
3
Gauge
14 ga
Construction
Welded Steel
Caster Material
Polyurethane
Caster Type
(2) Rigid, (2) Swivel
Distance Between Shelves
14 5/8 in
Utility Cart Item
3 Sided Mesh Truck
Finish
Powder Coated
Caster/Wheel Mounting Location
Standard
Shelf Adjustability
Fixed
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Number of Side Panels
3
Side Panel Construction
Expanded Metal
Method of Construction
Welded
Caster Wheel Type
Standard
Lip Style
Flush
Caster Wheel/Tread Material
Polyurethane
Number of Accessible Sides
1
Product Type
Stock Truck
Shelf Construction
Solid
Shell Material
Steel
Wire Color
Gray

Description

Single-Side-Access Mesh-Wall Metal Stock Truck, Load Capacity 3,600 lb, Number of Shelves 3, Shelf Length 60 in, Shelf Width 30 in, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 14 5/8 in, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Overall Length 30 1/2 in, Overall Width 66 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.