Shop DURHAM MFG

14 ga. Steel 3 Sided Slat Stock Cart 2000 lb. Capacity, 54-1/2"L x 30"W x 57-5/16"H

  • Mfr # OPTFB-4830-1-6MR-95
  • Zoro # G9944767

product price: 
$
494.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
57 1/2 in
Overall Length
30 1/2 in
Overall Width
54 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OPTFB-4830-1-6MR-95
Zoro #
G9944767
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
2,000 lb
Item
Single-Side-Access Slat-Wall Metal Stock Truck
Wheel Type
6" x 2" Mold-On Rubber
Handle Type
Flat
Number of Shelves
1
Caster Type
(2) Rigid, (2) Swivel
Finish
Powder Coated
Construction
Welded Steel
Features
Push Handle
Caster Material
Mold on Rubber
Gauge
14 ga
Utility Cart Item
Open Portable Flat Bar Truck
Includes
Slat Sides and 4 Casters, 2 Rigid & 2 Swivel
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Number of Side Panels
3
Caster Wheel/Tread Material
Rubber
Caster Brake Type
No Brake Included
Lip Style
Flush
Shelf Adjustability
Fixed
Caster Wheel Type
Standard
Side Panel Construction
Slat
Caster/Wheel Mounting Location
Standard
Method of Construction
Welded
Number of Accessible Sides
1
Product Type
Stock Truck
Shelf Construction
Solid
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
57 1/2 in
Overall Length
30 1/2 in
Overall Width
54 1/2 in
Shelf Length
48 in
Caster Width
2 in
Shelf Width
30 in
Caster Dia.
6"
Inside Height
48 1/4 in
Inside Length
48 in
Overall LxWxH
54-1/2 inx30-1/2 inx57-1/2 in
Caster Wheel Dia.
6 in
Inside Width
30 in
Shelf LxW
48 inx30 in
Wire Rope Length
31 in
Length
31 in

Description

Single-Side-Access Slat-Wall Metal Stock Truck, Load Capacity 2,000 lb, Number of Shelves 1, Shelf Length 48 in, Shelf Width 30 in, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Overall Length 30 1/2 in, Overall Width 54 1/2 in, Overall Height 57 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.