Shop DURHAM MFG

14 ga. Steel Mesh Stock Truck 2000 lb. Capacity, 54-1/2"L x 30-1/2"W x 35-3/16"H

  • Mfr # 4STE-EX-3048-95
  • Zoro # G3338085

product price: 
$
525.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 1/8 in
Overall Length
54 1/2 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4STE-EX-3048-95
Zoro #
G3338085
UPC #
714334021623
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
2,000 lb
Item
General Purpose Box Truck
Caster Wheel Type
Standard
Wheel Type
6" x 2" Phenolic
Handle Type
Ergonomic
Number of Shelves
1
Caster Material
Phenolic
Gauge
14 ga
Finish
Powder Coated
Caster Wheel Material
Phenolic
Caster Type
(2) Rigid, (2) Swivel With Side Brake
Utility Cart Item
4 Sided Mesh Box Truck
Caster Wheel Tread Type/Material
Standard Phenolic
Caster Brake Type
Side Pedal Brake
Lid/Cover Type
No Lid
Side Panel Construction
Expanded Metal
Caster/Wheel Mounting Location
Standard
Number of Sides
4
Lip Style
Flush
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Caster Wheel/Tread Material
Phenolic
Caster Core Material
Phenolic
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
35 1/8 in
Overall Length
54 1/2 in
Overall Width
30 1/2 in
Caster Wheel Dia.
6 in
Caster Dia.
6"
Caster Width
2 in
Shelf Width
30"
Shelf Length
48 in
Caster Wheel Width
2 in
Overall LxWxH
54 1/2 in x 30 1/2 in x 35 1/8 in
Wire Rope Length
54 1/2 in
Length
54 1/2 in

Description

Box Truck, Load Capacity 2,000 lb, Material Steel, Finish Powder Coated, Gauge 14 ga, Overall Height 35 1/8 in, Overall Length 54 1/2 in, Overall Width 30 1/2 in, Handle Type Ergonomic, Lid/Cover Type No Lid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.