Cart, Stock, 24"x30", 14 ga. Steel, 1200 lb Load Capacity, 2 Shelves, 36-1/4" L, 24-1/4" W, 37-5/8" H
Mfr # RSC-2430-2-95
Zoro # G0328750
product price:Â $336.99
/eaKey Features
Overall Height
37-5/8"
Overall Length
36-1/4"
Overall Width
24-1/4"
Material
14 ga. Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RSC-2430-2-95
Zoro #
G0328750
UPC #
714334057967
Country of Origin
Mexico
Dimensions
Overall Height
37-5/8"
Overall Length
36-1/4"
Overall Width
24-1/4"
Shelf Length
30 in
Shelf Width
24"
Details
Material
14 ga. Steel
Color
Gray
Load Capacity
1200 lb
Item
Cart,Stock,24"x30"
Wheel Type
5" x 1-1/4" Polyurethane
Number of Shelves
2
Caster Type
(2) Rigid, (2) Swivel With Side Brake
Finish
Textured Powder Coated
Description
Cart,Stock,24 In.x30 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.