ShelfRiser, Steel, Gry, 72"W

  • Mfr # RE-1572
  • Zoro # G0165789
product price: 
$
142.99
/ea
Free Shipping & Returns

Key Features

For Use With
Workbenches
Assembly
Unassembled
Height
12 in
Load Capacity
350 lb
Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RE-1572
Zoro #
G0165789
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Width
72 in
Depth
15 in
For Top Width
72 in
Overall Fixed Height
12 in
Overall Width
72 in
Overall Depth
15 in
Height Adjustability
Fixed Height
For Work Station Width
72 in
Fits Chest Size
May Be Double Stacked, Risers Have A 1 1/2 in Tall Backstop, Wiring Kit Not Included

Details

For Use With
Workbenches
Item
Shelf Riser
Assembly
Unassembled
Load Capacity
350 lb
Finish
Powder Coated
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
End Supports
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Color
Gray
Standards
SCS Indoor Advantage(R) Certified
Metal Material Gauge
16 ga
Number of Outlets
4
Riser Type
Electrical Riser
ESD Safe
Yes
Frame Material
Steel
Number of Knockouts
4
Number of Shelves
1
Features
May Be Double Stacked, Risers Have A 1 1/2 in Tall Backstop, Wiring Kit Not Included
Includes Mounting Hardware
Yes
Top Material
Steel
Frame Material Finish
Powder Coated
Outlet Type
Three Prong
Overall Load Capacity
350 lb
Mount Type
Bolts, Nuts
Compatible Brand
Tennsco
Compatible with Manufacturer Part Number
Compatible with Series
WB, WBA, WBAT
Product Type
Riser
Compatible Series
WB, WBA, WBAT
Wire Color
Gray
Compatible Product Type
Workbenches

Description

Electrical Shelf Riser, Height Adjustability Fixed Height, Riser Type Electrical Riser, Top Material Steel, Color Gray, Frame Material Carbon Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Maximum Adjustable Height Not Applicable, Metal Material Gauge 16 ga, Minimum Adjustable Height Not Applicable, Mount Type Bolts, Nuts, Number of Knockouts 4, Number of Outlets 4, Number of Shelves 1, Overall Depth 15 in, Overall Fixed Height 12 in, Overall Load Capacity 350 lb

Ratings & reviews