Utility Cart with Lipped Metal Shelves, Steel, 3,000 lb Load Capacity, 4 Shelves, 54 in L, 31 in W

  • Mfr # ND348P600GP
  • Zoro # G9952521
product price: 
$
1,062.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
60 in
Overall Length
54 in
Overall Width
31 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ND348P600GP
Zoro #
G9952521
UPC #
-
Country of Origin
United States
Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Ergonomic
Number of Shelves
4
Gauge
12 ga
Caster Material
Phenolic
Features
Ergonomic Tubular Handle, 1-1/2" Shelf Lips Up
Finish
Powder Coated
Caster Type
(2) Swivel, (2) Rigid
Utility Cart Shelf Style
Lipped
Utility Cart Item
Ergonomic Stock Truck
Distance Between Shelves
15 in
Construction
Welded Steel
Includes
4 Shelves
Number of Compartments
0
Distance Between Middle and Bottom Shelf
15"
Capacity per Shelf
750 lb
Distance Between Top and Middle Shelf
15"
Number of Drawers
0
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Lip Style
4-Sided Lipped
Method of Construction
Bolted
Power Indicator
No
Includes Electrical Outlets
No
Caster Wheel/Tread Material
Phenolic
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
60 in
Overall Length
54 in
Overall Width
31 in
Shelf Length
48 in
Caster Width
2 in
Shelf Width
30 in
Caster Dia.
6 in
Lip Height
1-1/2"
Top Shelf Height
60 in
Overall LxWxH
54 in x 31 in x 60 in
Shelf LxW
48 in x 30 in
Caster Wheel Dia.
6 in
Top Shelf Lip Height
1 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
54 in
Length
54 in

Description

Utility Cart, Load Capacity 3,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 31 in, Number of Shelves 4, Capacity per Shelf 750 lb, Distance Between Shelves 15 in, Shelf Length 48 in, Shelf Width 30 in, Includes 4 Shelves, Top Shelf Height 60 in

Ratings & reviews