Shelving Storage Cabinet, 72 in H, 48 in W, 24 in D, Swing, Keyed, Gray, 4 Shelves, 0 Drawers

  • Mfr # 2502-4S-95

  • Zoro # G9948635


product price:  $1,168.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.

Key Features

Cabinet Style
Shelving
Duty Rating
Heavy Duty
Load Capacity per Shelf
750 lbs
Door Type
Standard
Lock Type
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2502-4S-95
Zoro #
G9948635
UPC #
714334053914
Country of Origin
Mexico

Dimensions

Overall Height
72 in
Overall Depth
24 in
Overall Width
48 in
Cabinet Height Range
Full Height
Shelf WxD
47 3/4 in x 21 3/8 in
Panel Material Thickness
16 ga
Shelf Depth
21 3/8 in
Height of Cabinet
72 in
Depth of Cabinet
24 in
Width of Cabinet
48 in

Details

Cabinet Style
Shelving
Duty Rating
Heavy Duty
Load Capacity per Shelf
750 lbs
Door Type
Standard
Lock Type
Keyed
Door Locking Points
3 Points
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Includes
Shelves, Keys
Number of Doors
2
Method of Construction
Welded
Shelf Capacity
1,000 lbs
Assembled/Unassembled
Assembled
Material
Steel
Color
Gray
Body Panel Type
Solid
Shelf Adjustment Increments
4 in
Base Type
Frame
For Use Indoors/Outdoors
No
Item - Storage Cabinets
Storage Cabinet
Shelf Adjustability
Adjustable
Locking Cabinet
Yes
Mobility
Stationary
Door Handle Type
Swing
Casters Included
No
Cabinet Finish
Powder Coated
Includes Keys
Yes
Number of Keys
4
Cabinet Locking Mechanism
Keyed
Material - Cabinets
Steel
Number of Cabinet Shelves
4
Finish - Cabinets
Powder Coated

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 750 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Audit Trail Storage None, Cabinet Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.