Compartment Box with 24 compartments, Plastic, 2-5/16" H x 13-1/8 in W
Mfr # LPADJ-CLEAR
Zoro # G4755265
product price: $7.99
/eaKey Features
Overall WxDxH
13 1/8 in x 2 3/8 in
Number of Compartments
24
Compartment HxWxD
(4) 12 11/16 in x 2 1/16 in, 2 1/16 in x 2 1/16 in
Number of Adjustable Dividers
20
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LPADJ-CLEAR
Zoro #
G4755265
UPC #
714334050609
Country of Origin
United States
Dimensions
Overall WxDxH
13 1/8 in x 2 3/8 in
Compartment HxWxD
(4) 12 11/16 in x 2 1/16 in, 2 1/16 in x 2 1/16 in
Outside Length
9 in
Outside Width
13 1/8 in
Overall Height
2-5/16"
Overall Depth
9 in
Compartment Depth
13 in
Compartment Width
2 7/8 in
Overall Width
13-1/8 in
Compartment Length
13 in
Compartment Height
8 7/8 in
Overall Length
9 in
Compartment WxD
(4) 12 11/16 in x 2 1/16 in, 2 1/16 in x 2 1/16 in
Description
Compartment Box, Closure Type Catch, Color Clear, Compartment WxD (4) 12 11/16 in x 2 1/16 in, 2 1/16 in x 2 1/16 in, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 24, Number of Adjustable Dividers 20, Overall Height 2 3/8 in, Overall Length 9 in, Overall Width 13 1/8 in, Volume Capacity 0.157 cu ft, Number of Fixed Dividers 3, Compartment Depth 2 1/16 in, Compartment Width 2 3/16 in, Overall Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.