Shop DURHAM MFG
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3 Sided Truck
- Mfr # 3ST-EX3660-3AS-95
- Zoro # G024450833
product price:Â
$
1,620.99
/ea
Key Features
Overall Length
67 in
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Shelf Length
60 in
Overall Height
56 in
Features
(3) Adjustable Shelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3ST-EX3660-3AS-95
- Zoro #
- G024450833
- UPC #
- 714334029926
- Country of Origin
- Mexico
- Item
- 3 Sided Truck
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Features
- (3) Adjustable Shelves
- Finish
- Powder Coated
- Caster Wheel/Tread Material
- Phenolic
- Number of Shelves
- 4
- Product Type
- Stock Truck
- Gauge
- 14 ga
- Number of Accessible Sides
- 1
- Shelf Adjustability
- Adjustable
- Load Capacity
- 3,000 lb
- Caster Brake Type
- No Brake Included
- Color
- Gray
- Number of Side Panels
- 3
Dimensions
- Overall Length
- 67 in
- Shelf Length
- 60 in
- Overall Height
- 56 in
- Caster Wheel Dia.
- 6 in
- Shelf Width
- 36 in
- Caster Wheel Width
- 2 in
- Overall Width
- 36 in
Description
3 Sided Truck, Load Capacity 3,000 lb, Number of Shelves 4, Shelf Length 60 in, Shelf Width 36 in, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Finish Powder Coated, Overall Length 67 in, Overall Width 36 in, Overall Height 56 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.