Shop DURHAM MFG

14 ga. Steel 2 Sided Mesh Stock Cart 2000 lb. Capacity, 54-1/2"L x 30-1/4"W x 56-7/16"H

  • Mfr # 2SPT-EX3048-2-2K-95
  • Zoro # G2252306

product price: 
$
612.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
57 1/2 in
Overall Length
30 1/2 in
Overall Width
54 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2SPT-EX3048-2-2K-95
Zoro #
G2252306
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
2,000 lb
Item
Dual-Side-Access Mesh-Wall Metal Stock Truck
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
2
Caster Material
Phenolic
Finish
Powder Coated
Distance Between Shelves
22 in
Gauge
14 ga
Construction
welded
Caster Type
(2) Rigid, (2) Swivel
Utility Cart Item
2 Sided Mesh Truck
Includes
2 Shelves, 2 slatted sides
Capacity per Shelf
1000 lb.
Caster Wheel/Tread Material
Phenolic
Number of Side Panels
2
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Standard
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Side Panel Construction
Expanded Metal
Shelf Adjustability
Fixed
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
Flush
Method of Construction
Welded
Number of Accessible Sides
2
Shelf Construction
Solid
Product Type
Stock Truck
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
57 1/2 in
Overall Length
30 1/2 in
Overall Width
54 1/2 in
Caster Dia.
6"
Shelf Length
48 in
Caster Width
2 in
Shelf Width
30 in
Lip Height
1-1/2"
Inside Width
30 in
Inside Height
47 1/4 in
Shelf LxW
48 inx30 in
Caster Wheel Dia.
6 in
Inside Length
48 in
Overall LxWxH
54-1/2 inx30-1/2 inx57-1/2 in
Wire Rope Length
31 in
Length
31 in

Description

Dual-Side-Access Mesh-Wall Metal Stock Truck, Load Capacity 2,000 lb, Number of Shelves 2, Shelf Length 48 in, Shelf Width 30 in, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 22 in, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Overall Length 30 1/2 in, Overall Width 54 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.