Compartment Drawer Insert with 6 compartments, Polypropylene, 3" H x 18 in W
Mfr # 124-95-ADLH-IND
Zoro # G6211235
product price: $16.35
/eaKey Features
Overall WxDxH
18 in x 12 in x 3 in
Number of Compartments
6
Compartment HxWxD
17 1/2 in x 1 7/8 in
Number of Adjustable Dividers
6
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124-95-ADLH-IND
Zoro #
G6211235
UPC #
714334009621
Country of Origin
United States
Dimensions
Overall WxDxH
18 in x 12 in x 3 in
Compartment HxWxD
17 1/2 in x 1 7/8 in
Overall Width
18 in
Overall Height
3"
Drawer Height
3 in
Overall Depth
12 in
Drawer Depth
12 in
Compartment Width
17 1/2 in
Compartment Depth
1 7/8 in
Fits Box Depth
12 in
Fits Box Height
3 in
Fits Box Width
18 in
Drawer Width
18 in
Description
Compartment Drawer Insert, Compartment HxWxD (6) 17 1/2 in x 1 7/8 in, Fits Box Depth 12 in, Compartment Depth 1 7/8 in, Fits Box Height 3 in, Compartment Width 17 1/2 in, Fits Box Width 18 in, Number of Dividers 12, Overall Depth 12 in, Overall Height 3 in, Overall Width 18 in, Adjustable Dividers Side to Side, Color Gray, Compatible Manufacturer Model Number 123-95, Divider Adjustment Increments 2 7/32 in, Finish Powder Coated, Number of Compartments 6, Load Capacity 40 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.