Shop DURHAM MFG

A-Frame Mobile Truck, 57 In. H, 30 In. D

  • Mfr # AF-3048-PB-95
  • Zoro # G8536656

product price: 
$
737.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Overall Width
30 in
Overall Depth
54 in
Overall Height
57 in
Load Capacity
1,200 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF-3048-PB-95
Zoro #
G8536656
UPC #
714334024068
Country of Origin
Mexico

Dimensions

Overall Width
30 in
Overall Depth
54 in
Overall Height
57 in
Panel Hole Size
1/4 in
Hole Size
1/4"
Caster Dia.
6 in
Caster Size
5" x 1-1/4"
Caster Wheel Diameter
6 in
Peg Hole Size
1/4 in

Details

Item
A-Frame Pegboard Truck
Material
Steel
Load Capacity
1,200 lb
Panel Hole Spacing
1 in
Color
Gray
Number of Panels
2
Caster Material
Phenolic
Tool Storage Space
30 sq ft
Includes
Mounted End Handle
Toolboard Panel Style
Round Hole
Hole Spacing
1"
Assembled/Unassembled
Assembled
Item - Mobile Pegboards
A-Frame Pegboard Truck
Caster Configuration
(2) Rigid, (2) Swivel with Brakes
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel with Break
Panel Load Capacity
1,000 lb
Caster Wheel/Configuration
(2) Rigid; (2) Swivel with Brake
Peg Hole Spacing
1 in
Caster Wheel/Tread Material
Rubber
Peg Hole Shape
Round
Assembled
Assembled
Whole Unit Load Capacity
2,000 lb
Shell Material
Steel
Wire Color
Gray

Description

A-Frame Pegboard Truck, Color Gray, Powder Coated Finish, Material Steel, Overall Depth 54 in, Overall Height 57 in, Overall Width 30 in, Assembled Assembled, 6 in Caster Wheel Diameter, (2) Rigid; (2) Swivel with Brake Caster Wheel/Configuration, Rubber Caster Wheel/Tread Material, 30 sq ft, Includes Mounted End Handle, Number of Panels 2, Panel Load Capacity 1,000 lb, Peg Hole Shape Round, Peg Hole Size 1/4 in, Peg Hole Spacing 1 in, Whole Unit Load Capacity 2,000 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.