Shop DURHAM MFG

Bar Cradle Truck, 3000 lb.

  • Mfr # BCTE-2836-4K-95

  • Zoro # G6970494


product price: 
$
452.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
28 in
Overall Length
36 in
Overall Height
34 1/2 in
Load Capacity
3,000 lb
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BCTE-2836-4K-95
Zoro #
G6970494
UPC #
-
Country of Origin
Mexico
Item
Cradle-Style Bar & Pipe Truck
Load Capacity
3,000 lb
Color
Gray
Wheel Type
Phenolic
Finish
Textured Powder Paint
Gauge
7
Material
Steel
Caster Type
(4) Swivel
Includes
(4) Swivel Casters
Number of Levels
1
Load Capacity per Level
3,000 lb
Caster/Wheel Mounting Location
Standard
Frame Finish/Coating
Powder Coated
Number of Cradles/Racks
2
Caster Wheel/Tread Material
Phenolic
Collapsible
No
Deck Finish/Coating
Powder Coated
Caster Wheel Type
Standard
Frame Gauge
7 ga
Deck Construction
Open
Caster Mounting Type
Plate
Frame Material
Steel
Caster Wheel Tread Type/Material
Standard Phenolic
Handle Type
No Handle
Assembled/Unassembled
Assembled
Caster/Wheel Configuration
(4) Swivel
Deck Gauge
7 ga
Deck Material
Steel
Includes Floor Lock
Floor Lock Not Included

Description

Bar Truck, Load Capacity 3,000 lb, Deck Length 36 in, Deck Width 25 1/4 in, Deck Height 20 in, Distance Between Levels Not Applicable, Deck Construction Open, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 7 ga, Number of Cradles/Racks 2, Number of Levels 1, Frame Material Steel, Frame Finish/Coating Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.