Shop DURHAM MFG

Bar & Pipe Cradle Truck, 60x24

  • Mfr # BCTEH-2860-5K-95

  • Zoro # G9945171


product price: 
$
806.99
/ea
Additional $335.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
28 in
Overall Length
60 in
Overall Height
30 1/2 in
Load Capacity
5,000 lb
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BCTEH-2860-5K-95
Zoro #
G9945171
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
28 in
Overall Length
60 in
Overall Height
30 1/2 in
Deck Height
15 1/2 in
Deck Width
25 1/4 in
Deck Length
60 in
Caster Width
2 in, 3 in
Caster Dia.
8"
Wheel Width
3"
Wheel Diameter
12"
Overall LxWxH
60 in x 28 in x 30-1/2 in
Caster Wheel Dia.
8 in, 12 in
Cradle/Rack Height
14 3/4 in
Handle Height
20 in
Deck L x W
60 in x 25-1/4 in
Caster Wheel Width
2 in, 3 in
Wire Rope Length
60 in
Length
60 in

Details

Item
Cradle-Style Bar & Pipe Truck
Load Capacity
5,000 lb
Color
Gray
Wheel Type
Phenolic
Finish
Textured Powder Paint
Gauge
7
Material
Steel
Caster Type
(2) Swivel
Wheel Material
Phenolic
Number of Levels
1
Load Capacity per Level
5,000 lb
Caster Wheel Tread Type/Material
Standard Phenolic
Deck Construction
Open
Frame Material
Steel
Assembled/Unassembled
Assembled
Caster Wheel Type
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Deck Material
Steel
Caster Wheel/Tread Material
Phenolic
Caster Mounting Type
Plate
Number of Cradles/Racks
3
Caster/Wheel Mounting Location
Standard
Deck Finish/Coating
Powder Coated
Deck Gauge
7 ga
Collapsible
No
Frame Finish/Coating
Powder Coated
Frame Gauge
7 ga
Handle Type
T-Shaped
Includes Floor Lock
Floor Lock Not Included

Description

Bar and Pipe Truck, Load Capacity 5,000 lb, Deck Length 60 in, Deck Width 25 1/4 in, Deck Height 15 1/2 in, Distance Between Levels Not Applicable, Deck Construction Open, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 7 ga, Number of Cradles/Racks 3, Number of Levels 1, Frame Material Steel, Frame Finish/Coating Powder Coated

Ratings & reviews